Shop LITTLE GIANT
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Mobile Cantilever Rack
- Mfr # CBL-2424-5PYBK
- Zoro # G523510557
product price:Â
$
513.99
/ea
Key Features
Capacity per Shelf
400 lbs.
Material
Steel
Caster Material
Polyurethane
Color
Gray
Overall Width
24 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CBL-2424-5PYBK
- Zoro #
- G523510557
- UPC #
- -
- Country of Origin
- United States
- Capacity per Shelf
- 400 lbs.
- Material
- Steel
- Caster Material
- Polyurethane
- Color
- Gray
- Finish
- Powder Coat
- Item
- Mobile Cantilever Rack
- Caster Configuration
- 2 Rigid, 2 Swivel
Dimensions
- Overall Width
- 24 in
- Caster Dia.
- 5 in
- Overall Depth
- 31 in
- Overall Height
- 48 in
Description
Mobile Cantilever Rack, 24" x 24" Base, 3 Levels, 400 lbs. Capacity per Level, 5" Polyurethane Wheels, 2 Rigid and 2 Swivel Casters with Wheel Brakes
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.