Mobile Machine Table, 30" W, 30" Height, 3600 lb.
Mfr # MTH2230-6PHBK30
Zoro # G5524079
product price: $515.00
/eaKey Features
Load Capacity
3600 lb.
Gauge
7 ga.
Caster Dia.
6"
Caster Width
2"
Top Thickness
3/16"
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MTH2230-6PHBK30
Zoro #
G5524079
UPC #
-
Country of Origin
United States
Dimensions
Caster Dia.
6"
Caster Width
2"
Top Thickness
3/16"
Depth
22"
Width
30"
Height
30"
Details
Item
Mobile Machine Table
Load Capacity
3600 lb.
Gauge
7 ga.
Workbench/Table Assembly
Unassembled
Workbench/Work Table Type
Mobile Machine Table
Workbench/Table Frame Material
Iron
Caster Material
Phenolic
Caster Configuration
Swivel
Method of Construction
Welded
Description
Mobile Machine Table,22x30x30,3600 lb.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.