Mobile Prep Station
- Mfr # BQ-1832-2R-5PY
- Zoro # G423510626
product price:Â
$
310.99
/ea
Key Features
Caster Material
Polyurethane
Color
Gray
Overall Height
35 in
Width
18 in
Load Capacity
1,200 lbs
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BQ-1832-2R-5PY
- Zoro #
- G423510626
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Height
- 35 in
- Width
- 18 in
- Overall Length
- 37.5 in
- Work Surface Height
- 35 in
- Caster Dia.
- 5 in
- Work Surface Width
- 32 in
- Work Surface Depth
- 18 in
Details
- Caster Material
- Polyurethane
- Color
- Gray
- Load Capacity
- 1,200 lbs
- Caster Type
- 2 Rigid
- Cart Shelf Style
- Flush Top Shelf, 1.5" Retaining Lips on Lower Shelf
- Material
- Steel
- Item
- Mobile Prep Station
- Finish
- Powder Coat
Description
Mobile Prep Station, 18" x 32" Top Size, 35" Overall Height, 2 Rigid 5" Polyurethane Wheels, Lipped Lower Shelf, Flush Top Shelf, 25.5" Shelf Clearance
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.