Shop LUXOR

Mobile Workbench Cabinet, 24 In. W, Black

  • Mfr # LE40C-B
  • Zoro # G8266517

product price: 
$
383.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Material
Steel
Overall Height
40"
Load Capacity
300 lb
Finish
Powder Coated
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
LE40C-B
Zoro #
G8266517
UPC #
812552019092
Country of Origin
United States
Item
Media Cart with Cabinet
Color
Black
Material
Steel
Load Capacity
300 lb
Finish
Powder Coated
Caster Type
(2) Lockable Swivel, (2) Swivel
Number of Shelves
3
Caster Material
Polyurethane
Includes
Locking Cabinet
Standards
UL Approved
Product Type
Media Cart with Cabinet
Distance Between Shelves
10 3/4 in, 17 1/2 in
Capacity per Shelf
100 lb.
Construction
Polyethylene Body, Steel Cabinet
Number of Casters
4
Number of Cabinets
1
Surge Protection
Yes
Weight Capacity
400 lb
Powered
Yes
Number of Locking Cabinets
2
Number of Keys
2
Number of Outlets
3
Assembly
Unassembled
Shell Material
Steel
Wire Color
Black
Traction Material
Steel

Dimensions

Overall Height
40"
Caster Dia.
4 in
Overall Length
32 in
Overall Width
32 in
Shelf Length
32"
Lip Height
1/4"
Power Cord Length
15 in
Minimum Overall Height
40 1/4 in
Cabinet Height
18 in
Caster Diameter
4 in
Cabinet Depth
16 3/4 in
Cabinet Width
23 3/4 in
Wire Rope Length
32 in
Length
32 in

Description

Media Cart with Cabinet, Overall Width 32 in, Overall Length 32 in, Minimum Overall Height 40 1/4 in, Material Steel, Number of Shelves 3, Caster Type (2) Lockable Swivel, (2) Swivel, Weight Capacity 400 lb, Standards UL Approved, Caster Diameter 4 in, Cabinet Depth 16 3/4 in, Cabinet Height 18 in, Cabinet Width 23 3/4 in, Finish Powder Coated, Number of Cabinets 1, Number of Keys 2, Number of Locking Cabinets 2, Number of Outlets 3, Power Cord Length 15 in, Powered Yes, Shelf Length 32 In.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.