Mobile Prep Station
- Mfr # BQ-2436-2R-5PY
- Zoro # G923510430
product price:Â
$
366.99
/ea
Key Features
Caster Material
Polyurethane
Load Capacity
1,200 lbs
Material
Steel
Caster Type
2 Rigid
Work Surface Height
35 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BQ-2436-2R-5PY
- Zoro #
- G923510430
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Work Surface Height
- 35 in
- Width
- 24 in
- Overall Length
- 41.5 in
- Caster Dia.
- 5 in
- Overall Height
- 35 in
- Work Surface Depth
- 24 in
- Work Surface Width
- 36 in
Details
- Caster Material
- Polyurethane
- Load Capacity
- 1,200 lbs
- Material
- Steel
- Caster Type
- 2 Rigid
- Color
- Gray
- Item
- Mobile Prep Station
- Cart Shelf Style
- Flush Top Shelf, 1.5" Retaining Lips on Lower Shelf
- Finish
- Powder Coat
Description
Mobile Prep Station, 24" x 36" Top Size, 35" Overall Height, 2 Rigid 5" Polyurethane Wheels, Lipped Lower Shelf, Flush Top Shelf, 25.5" Shelf Clearance
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.