This item is Discontinued.

Little Giant Mobile Service Bench, 1200 lb., 41" L MCH-2436TL

Mobile Service Bench, 1200 lb., 41" L (Discontinued)

  • Mfr # MCH-2436TL
  • Zoro # G2181667
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MCH-2436TL
Zoro #
G2181667
UPC #
-
Country of Origin
Unknown

Dimensions

Width
41"
Height
38"
Overall Length
41"
Overall Height
38"
Overall Width
24"
Caster Dia.
5"
Depth
24"

Details

Item
Mobile Cabinet Workbench
Workbench/Table Frame Material
Steel
Load Capacity
1200 lb.
Number of Drawers
0
No. of Drawers
0
No. of Shelves
1
Finish
Powder Coated
Color
Gray
Caster Configuration
(2) Swivel with Brakes, (2) Rigid
Gauge
12
Material
Welded Steel
Caster Material
Polyurethane
Number of Shelves
0
Number of Doors
0
Includes
1/4" Hardboard Over Steel Top Surface
Caster Type
(2) Rigid, (2) Swivel with Total Lock Brakes
Cabinet Door Type
Open Face Cabinet
Cabinet Workbench Item
Mobile Cabinet Workbench
Handle
Tubular
Handle Included
Yes

Description

Mobile Cabinet Workbench, Color Gray, Number of Doors 0

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.