This item is Discontinued.

Little Giant Mobile Service Bench, 1200 lb., 41" L MCM-2436-HDTL

Mobile Service Bench, 1200 lb., 41" L (Discontinued)

  • Mfr # MCM-2436-HDTL
  • Zoro # G9889747
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MCM-2436-HDTL
Zoro #
G9889747
UPC #
-
Country of Origin
Unknown

Dimensions

Overall Length
41"
Overall Height
38"
Overall Width
24"
Caster Dia.
5"
Drawer Height
6"
Drawer Width
26"
Drawer Depth
20"

Details

Item
Mobile Service Bench
Load Capacity
1200 lb.
Number of Drawers
1
Finish
Powder Coated
Color
Gray
Gauge
12
Material
Welded Steel
Caster Material
Polyurethane
Number of Shelves
1
Number of Doors
0
Includes
Non-Slip Vinyl Top Surface
Caster Type
(2) Rigid, (2) Swivel with Total Lock Brakes
Drawer Load Rating
250 lb.
Handle
Tubular

Description

Mobile Service Bench, Color Gray

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.