This item is Discontinued.

Little Giant Mobile Service Bench, 3600 lb., 53" L MH3-2448-FL

Mobile Service Bench, 3600 lb., 53" L (Discontinued)

  • Mfr # MH3-2448-FL
  • Zoro # G9889485
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MH3-2448-FL
Zoro #
G9889485
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
53 in
Overall Height
43 in
Overall Width
24 in
Caster Dia.
6"

Details

Item
Mobile Service Bench
Load Capacity
3600 lb
Number of Drawers
0
Finish
Powder Coated
Color
Gray
Gauge
12
Material
Welded Steel
Caster Material
Polyurethane
Number of Shelves
1
Number of Doors
0
Includes
1/4 in Hardboard Over Steel Top Surface
Caster Type
(2) Rigid, (2) Swivel with Floor Lock
Handle
Tubular

Description

Mobile Service Bench, Color Gray, Number of Shelves 1, Overall Height 43 In., Overall Width 24 In., Caster Type (2) Rigid, (2) Swivel with Floor Lock

Restrictions

WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer, and Nickel carbonyl, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.