Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Mobile Storage Locker 2000 lb. Capacity, W x 56"H

  • Mfr # SC24486PPY

  • Zoro # G3602188


product price: $1,149.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.

Key Features

Overall Height
56"
Color
Gray
Load Capacity
2000 lb
Finish
Powder Coated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SC24486PPY
Zoro #
G3602188
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
56"

Details

Color
Gray
Load Capacity
2000 lb
Item
Mobile Storage Locker
Finish
Powder Coated

Description

Storage Locker,Visible Contents,Mobile

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.