Service Cart, Lip Deck, 1200 lb., 30x48", Steel, 1200 lb Load Capacity, 2 Shelves, 30 in W
- Mfr # LGKL-3048-5PY
- Zoro # G4872957
product price:Â
$
527.99
/ea
Key Features
Overall Width
30 in
Material
Steel
Color
Gray
Load Capacity
1200 lb
Number of Shelves
2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- LGKL-3048-5PY
- Zoro #
- G4872957
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Width
- 30 in
- Top Shelf Height
- 30 in
- Shelf Width
- 30 in
- Lip Height
- 1-1/2 in
- Caster Dia.
- 5"
- Shelf Length
- 48 in
- Shelf LxW
- 48 in x 30 in
Details
- Material
- Steel
- Color
- Gray
- Load Capacity
- 1200 lb
- Item
- Service Cart,Lip Deck,1200 lb.,30x48"
- Number of Shelves
- 2
- Non-Marking
- Yes
- Cart Shelf Style
- Lipped
- Assembled/Unassembled
- Assembled
- Gauge
- 12 ga
- Utility Cart Shelf Style
- Lipped
- Caster Type
- (2) Rigid, (2) Swivel
- Finish
- Powder Coated
- Handle Included
- Yes
Description
Service Cart,Lip Deck,1200 lb.,30x48 In., Load Capacity 1200 lb, Steel Material, 12 Gauge, Powder Coated Finish, Gray Color, Overall Width 30 in, Number of Shelves 2, Shelf Length 48 in, Shelf Width 30 in, Top Shelf Height 30 in, Assembled/Unassembled Assembled
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.