Mobile Storage Locker, 2000 lb Load Capacity, 61 in L, 33 in W, 56 in H

  • Mfr # SCN30606PPY

  • Zoro # G4096753


product price:  $1,200.99
/ea
Additional $150.00 delivery surcharge applies per item.
See details

Key Features

Overall Height
56 in
Overall Length
61 in
Overall Width
33 in
Color
Gray
Load Capacity
2000 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SCN30606PPY
Zoro #
G4096753
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
56 in
Overall Length
61 in
Overall Width
33 in
Shelf Width
60 in
Caster Dia.
6"
Lip Height
1-1/2 in
Shelf Length
30 in
Shelf LxW
30 in x 60 in
Overall LxWxH
61 in x 33 in x 56 in

Details

Color
Gray
Load Capacity
2000 lb
Item
Mobile Storage Locker
Caster Type
(2) Rigid, (2) Swivel
Distance Between Shelves
45 in
Capacity per Shelf
2000 lb
Finish
Powder Coated
Caster Material
Non-Marking Polyurethane
Includes
Pad-lockable Door Latch (Lock not included)

Description

Visible Contents Mobile Storage Locker, Load Capacity 2000 lb, Powder Coated Finish, Gray Color, Overall Length 61 in, Overall Width 33 in, Capacity per Shelf 2000 lb, Distance Between Shelves 45 in, Shelf Length 30 in, Shelf Width 60 in, Includes Pad-lockable Door Latch (Lock not included)

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.