Utility Cart, 12 ga. Steel, 3600 lb Load Capacity, 3 Shelves, 54" L, 24" W, 36" H
- Mfr # 3G24486PHBK
- Zoro # G3600219
product price:Â
$
643.99
/ea
Key Features
Overall Height
36"
Overall Length
54"
Overall Width
24"
Material
12 ga. Steel
Load Capacity
3600 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 3G24486PHBK
- Zoro #
- G3600219
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Height
- 36"
- Overall Length
- 54"
- Overall Width
- 24"
Details
- Material
- 12 ga. Steel
- Load Capacity
- 3600 lb
- Item
- Utility Cart
- Number of Shelves
- 3
Description
Utility Cart,Steel,54L x 24W,3600 lb.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.