This item is Discontinued.

Little Giant Mobile Utility Cabinet, 2000 lb., 27" L SSC-2460-6PPY

Mobile Utility Cabinet, 2000 lb., 27" L (Discontinued)

  • Mfr # SSC-2460-6PPY
  • Zoro # G9944733
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SSC-2460-6PPY
Zoro #
G9944733
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
27"
Overall Height
56"
Overall Width
61"
Caster Dia.
6"
Door Cabinet Height
48"
Door Cabinet Depth
24"
Door Cabinet Width
60"

Details

Item
Mobile Utility Cabinet
Load Capacity
2000 lb.
Number of Drawers
0
Finish
Powder Coated
Color
Gray
Gauge
10, 12, 14
Material
Welded Steel
Caster Material
Polyurethane
Number of Shelves
1
Number of Doors
2
Caster Type
(2) Rigid, (2) Swivel

Description

Mobile Utility Cabinet, Color Gray

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.