Mobile Work Center, 59" H x 24" W x 54" L

  • Mfr # 3MW-2448-5TL-PB

  • Zoro # G2247001


product price: $752.99
/ea
Additional $115.00 delivery surcharge applies per item.
See details

Key Features

Material
Steel
Overall Height
59"
Load Capacity
1200 lb
Finish
Powder Coated
Caster Dia.
5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3MW-2448-5TL-PB
Zoro #
G2247001
UPC #
094719210591
Country of Origin
United States

Dimensions

Overall Height
59"
Caster Dia.
5 in
Overall Width
24"
Overall Length
54"

Details

Item
Mobile Work Center
Material
Steel
Load Capacity
1200 lb
Finish
Powder Coated
Number of Drawers
0
Cart Color
Gray
Caster Material
Polyurethane
Number of Shelves
4
Number of Doors
0

Description

1200 lb Load Capacity, 5 in Caster Dia., Finish Powder Coated, Caster Material Polyurethane

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.