This item is Discontinued.

Little Giant Mobile Workbench Cabinet, 1200 lb., 41" L MCH-2D-2436-TL

Mobile Workbench Cabinet, 1200 lb., 41" L (Discontinued)

  • Mfr # MCH-2D-2436-TL
  • Zoro # G2181615
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MCH-2D-2436-TL
Zoro #
G2181615
UPC #
-
Country of Origin
Unknown

Dimensions

Overall Length
41"
Width
41 in
Depth
24 in
Height
38 in
Overall Height
38"
Overall Width
24"
Caster Dia.
5 in
Door Cabinet Height
27 in
Door Cabinet Width
33 3/4 in
Door Cabinet Depth
23"

Details

Cabinet Workbench Item
Mobile Cabinet Workbench
No. of Drawers
0
Number of Doors
2
No. of Shelves
1
Number of Drawers
0
Load Capacity
1200 lb
Workbench/Table Frame Material
Steel
Caster Configuration
(2) Swivel with Brakes, (2) Rigid
Color
Gray
Item
Mobile Cabinet Workbench
Finish
Powder Coated
Gauge
12
Handle Included
Yes
Material
Welded Steel
Caster Material
Polyurethane
Number of Shelves
0
Caster Type
(2) Rigid, (2) Swivel with Total Lock Brakes
Handle
Tubular
Includes
1/4 in Hardboard Over Steel Top Surface

Description

Mobile Cabinet Workbench, Color Gray, Number of Doors 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.