
Shop LITTLE GIANT
Additional $255.00 delivery surcharge applies per item.
See details
See all product information
Multi-Shelf Stock Cart, Steel, 3600 lb Load Capacity, 5 Shelves, 66 in L, 30 in W, 65 in H
Mfr # 5ML30606PH
Zoro # G4096902
product price:Â $1,517.99
/eaKey Features
Overall Height
65 in
Overall Length
66 in
Overall Width
30 in
Material
Steel
Color
Gray
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
5ML30606PH
Zoro #
G4096902
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
65 in
Overall Length
66 in
Overall Width
30 in
Shelf Width
30 in
Writing Shelf Dimensions
12"L x 27"W
Lip Height
1-1/2 in
Caster Dia.
6"
Shelf Length
60 in
Caster Width
2 in
Overall LxWxH
66 in x 30 in x 65 in
Shelf LxW
60 in x 30 in
Details
Material
Steel
Color
Gray
Load Capacity
3600 lb
Item
Multi-Shelf Stock Cart
Number of Shelves
5
Distance Between Shelves
12 in
Handle
Tubular
Gauge
12
Caster Material
Phenolic
Caster Type
(2) Rigid, (2) Swivel
Shelf Type
Lipped
Capacity per Shelf
1700 lb
Finish
Powder Coated
Description
Multi-Shelf Stock Cart, Load Capacity 3600 lb, Steel Material, 12 Gauge, Powder Coated Finish, Gray Color, Overall Length 66 in, Overall Width 30 in, Number of Shelves 5, Capacity per Shelf 1700 lb, Distance Between Shelves 12 in, Shelf Length 60 in, Shelf Width 30 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.