Multi-Shelf Order Picking Truck, 30 x 60", Steel, 3600 lb Load Capacity, 4 Shelves, 63-1/2" H

  • Mfr # 4M-3060-6PH-WSP
  • Zoro # G4874418
product price: 
$
1,248.99
/ea
Additional $200.00 delivery surcharge applies per item.
See details

Key Features

Overall Height
63-1/2"
Material
Steel
Color
Gray
Load Capacity
3600 lb
Wheel Type
6" x 2" Phenolic
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
4M-3060-6PH-WSP
Zoro #
G4874418
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
63-1/2"
Shelf Length
60 in
Shelf Width
30 in
Caster Dia.
6 in
Top Shelf Height
64 in
Shelf LxW
60 in x 30 in

Details

Material
Steel
Color
Gray
Load Capacity
3600 lb
Item
Multi-Shelf Order Picking Truck,30 x 60"
Wheel Type
6" x 2" Phenolic
Number of Shelves
4
Assembled/Unassembled
Assembled
Handle Included
Yes
Gauge
12 ga
Caster Type
(2) Rigid, (2) Swivel
Distance Between Shelves
16 1/2 in
Non-Marking
No
Utility Cart Item
Multi-Shelf Order Picking Truck
Utility Cart Shelf Style
Flush
Cart Shelf Style
Flush
Caster Material
Phenolic
Finish
Powder Coated
Includes
Writing Shelf & Pocket
Shell Material
Steel
Wire Color
Gray

Description

Multi-Shelf Order Picking Truck,30 x 60 In., Steel Material, 12 ga Gauge, Powder Coated Finish, Gray Color, Number of Shelves 4, Distance Between Shelves 17 in, Shelf Length 60 in, Shelf Width 30 in, Includes Writing Shelf & Pocket, Top Shelf Height 64 in, Assembled/Unassembled Assembled

Restrictions

WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer, and Nickel carbonyl, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.