Multi-Shelf Truck, 4-Lip, 24 x 36", Steel, 3600 lb Load Capacity, 4 Shelves, 65" H

  • Mfr # 4ML-2436-6PH

  • Zoro # G4874409


product price:  $832.99
/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.

Key Features

Overall Height
65"
Material
Steel
Color
Gray
Load Capacity
3600 lb
Wheel Type
6" x 2" Phenolic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
4ML-2436-6PH
Zoro #
G4874409
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
65"
Lip Height
1-1/2 in
Top Shelf Height
65 in
Shelf Length
36 in
Caster Dia.
6"
Shelf Width
24 in
Shelf LxW
36 in x 24 in

Details

Material
Steel
Color
Gray
Load Capacity
3600 lb
Item
Multi-Shelf Truck,4-Lip,24 x 36"
Wheel Type
6" x 2" Phenolic
Number of Shelves
4
Handle Included
Yes
Gauge
12 ga
Cart Shelf Style
Lipped
Finish
Powder Coated
Caster Material
Phenolic
Caster Type
(2) Rigid, (2) Swivel
Non-Marking
No
Distance Between Shelves
16 1/2 in
Utility Cart Shelf Style
Lipped
Assembled/Unassembled
Assembled
Utility Cart Item
Multi-Shelf Truck
Product Type
Multi-Shelf Truck,4-Lip,24 x 36"

Description

Multi-Shelf Truck,4-Lip,24 x 36 In., Steel Material, 12 ga Gauge, Powder Coated Finish, Gray Color, Number of Shelves 4, Distance Between Shelves 16 1/2 in, Shelf Length 36 in, Shelf Width 24 in, Top Shelf Height 65 in, Assembled/Unassembled Assembled

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.