Shop LITTLE GIANT
Additional $215.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Multi-Shelf Truck, 4-Lip, 24 x 48", Steel, 3600 lb Load Capacity, 4 Shelves, 65" H
- Mfr # 4ML-2448-6PH
- Zoro # G4874390
product price:Â
$
1,010.99
/ea
Key Features
Overall Height
65"
Material
Steel
Color
Gray
Load Capacity
3600 lb
Wheel Type
6" x 2" Phenolic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 4ML-2448-6PH
- Zoro #
- G4874390
- UPC #
- -
- Country of Origin
- United States
- Material
- Steel
- Color
- Gray
- Load Capacity
- 3600 lb
- Item
- Multi-Shelf Truck,4-Lip,24 x 48"
- Wheel Type
- 6" x 2" Phenolic
- Number of Shelves
- 4
- Gauge
- 12 ga
- Finish
- Powder Coated
- Utility Cart Shelf Style
- Lipped
- Caster Material
- Phenolic
- Handle Included
- Yes
- Assembled/Unassembled
- Assembled
- Non-Marking
- No
- Utility Cart Item
- Multi-Shelf Truck
- Distance Between Shelves
- 16 1/2 in
- Caster Type
- (2) Rigid, (2) Swivel
- Cart Shelf Style
- Lipped
- Shell Material
- Steel
- Wire Color
- Gray
- Traction Material
- Steel
Dimensions
- Overall Height
- 65"
- Shelf Width
- 24 in
- Caster Dia.
- 6 in
- Lip Height
- 1-1/2 in
- Shelf Length
- 48 in
- Top Shelf Height
- 65 in
- Shelf LxW
- 48 in x 24 in
Description
Multi-Shelf Truck,4-Lip,24 x 48 In., Steel Material, 12 ga Gauge, Powder Coated Finish, Gray Color, Number of Shelves 4, Distance Between Shelves 17 in, Shelf Length 48 in, Shelf Width 24 in, Top Shelf Height 65 in, Assembled/Unassembled Assembled
Restrictions
WARNING:
This product can expose you to chemicals including Nickel (Metallic),
which is known to the State of California to cause cancer, and Nickel carbonyl,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.