Stock Cart, 12 ga. Steel, 3600 lb Load Capacity, 3 Shelves, 24-1/2" W, 57" H
- Mfr # T324486PY
- Zoro # G3602002
product price:Â
$
1,103.99
/ea
Key Features
Overall Height
57"
Overall Width
24-1/2"
Material
12 ga. Steel
Load Capacity
3600 lb
Wheel Type
6" x 2" Polyurethane
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- T324486PY
- Zoro #
- G3602002
- UPC #
- -
- Country of Origin
- United States
- Material
- 12 ga. Steel
- Load Capacity
- 3600 lb
- Item
- Stock Cart
- Wheel Type
- 6" x 2" Polyurethane
- Number of Shelves
- 3
- Caster Type
- (2) Rigid, (2) Swivel
- Utility Cart Shelf Style
- Flush
- Utility Cart Item
- 3-Sided Shelf Truck - Mesh Sides
Dimensions
- Overall Height
- 57"
- Overall Width
- 24-1/2"
- Shelf Length
- 48 in
- Shelf Width
- 24"
Description
Stock Cart,3-Sides,24-1/2 In. W
Restrictions
WARNING:
This product can expose you to chemicals including Nickel (Metallic),
which is known to the State of California to cause cancer, and Nickel carbonyl,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.