Shop LITTLE GIANT
Additional $200.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Multi-Shelf Truck with Ergonomic Handle
- Mfr # 3ENM-2436-6PH
- Zoro # G623510655
product price:Â
$
790.99
/ea
Key Features
Shelf Length
36 in
Wheel Diameter
6 in
Number of Shelves
3
Overall Height
45 in
Cart Shelf Style
Flush Shelves
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3ENM-2436-6PH
- Zoro #
- G623510655
- UPC #
- -
- Country of Origin
- United States
- Number of Shelves
- 3
- Cart Shelf Style
- Flush Shelves
- Wheel Material
- Phenolic
- Color
- Gray
- Item
- Multi-Shelf Truck with Ergonomic Handle
- Material
- Steel
- Utility Cart Shelf Style
- Flush Shelves
- Finish
- Powder Coat
- Caster Type
- 2 Rigid, 2 Swivel
- Load Capacity
- 3,600 lbs
Dimensions
- Shelf Length
- 36 in
- Wheel Diameter
- 6 in
- Overall Height
- 45 in
- Shelf Width
- 24 in
- Shelf Size
- 24"W x 36"L
- Overall Length
- 41.5 in
- Overall Width
- 24 in
Description
Multi-Shelf Truck with Ergonomic Handle, 24" x 36" Shelf Size, 3 Shelf Model, Flush Shelves, 3600 lbs. Capacity, 6"Phenolic Wheels
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.