Multi-Shelf Truck with Ergonomic Handle
- Mfr # 3ENML-2436-6PH
- Zoro # G823510608
product price:Â
$
790.99
/ea
Key Features
Overall Width
24 in
Wheel Diameter
6 in
Shelf Size
24"W x 36"L
Shelf Length
36 in
Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 3ENML-2436-6PH
- Zoro #
- G823510608
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Width
- 24 in
- Wheel Diameter
- 6 in
- Shelf Size
- 24"W x 36"L
- Shelf Length
- 36 in
- Overall Length
- 41.5 in
- Shelf Width
- 24 in
- Overall Height
- 46.5 in
Details
- Item
- Multi-Shelf Truck with Ergonomic Handle
- Material
- Steel
- Number of Shelves
- 3
- Color
- Gray
- Caster Type
- 2 Rigid, 2 Swivel
- Utility Cart Shelf Style
- 1.5" Retaining Lips
- Cart Shelf Style
- 1.5" Retaining Lips
- Load Capacity
- 3,600 lbs
- Finish
- Powder Coat
- Wheel Material
- Phenolic
Description
Multi-Shelf Truck with Ergonomic Handle, 24" x 36" Shelf Size, 3 Shelf Model, Lipped Shelves, 3600 lbs. Capacity, 6"Phenolic Wheels
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.