Shop LITTLE GIANT
Additional $115.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Shelf Truck, 2 Sided, 3600 lb., 30x60, Steel, 3600 lb Load Capacity, 3 Shelves, 57" H
- Mfr # DET3-3060-6PY
- Zoro # G5524681
product price:Â
$
1,256.99
/ea
Key Features
Overall Height
57"
Material
Steel
Color
Gray
Load Capacity
3600 lb
Wheel Type
6" Polyurethane
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DET3-3060-6PY
- Zoro #
- G5524681
- UPC #
- -
- Country of Origin
- United States
- Material
- Steel
- Color
- Gray
- Load Capacity
- 3600 lb
- Item
- Shelf Truck,2 Sided,3600 lb.,30x60
- Wheel Type
- 6" Polyurethane
- Number of Shelves
- 3
- Caster Type
- (2) Rigid, (2) Swivel
- Assembled/Unassembled
- Assembled
- Handle Included
- Yes
- Utility Cart Shelf Style
- Flush
- Gauge
- 12 ga
- Non-Marking
- Yes
- Finish
- Powder Coated
- Utility Cart Item
- 2-Sided Shelf Truck
- Product Type
- Shelf Truck,2 Sided,3600 lb.,30x60
Dimensions
- Overall Height
- 57"
- Shelf Length
- 60 in
- Shelf Width
- 30 in
- Caster Dia.
- 6"
- Shelf LxW
- 60 in x 30 in
Description
Shelf Truck,2 Sided,3600 lb.,30x60, Steel Material, 12 ga Gauge, Powder Coated Finish, Gray Color, Number of Shelves 3, Shelf Length 60 in, Shelf Width 30 in, Assembled/Unassembled Assembled
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.