Shop LITTLE GIANT
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Multi-Shelf Truck with Ergonomic Handle
- Mfr # 5ENML-3048-6PH
- Zoro # G423510602
product price:Â
$
1,425.99
/ea
Key Features
Shelf Size
30"W x 48"L
Utility Cart Shelf Style
1.5" Retaining Lips
Material
Steel
Caster Type
2 Rigid, 2 Swivel
Shelf Width
30 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5ENML-3048-6PH
- Zoro #
- G423510602
- UPC #
- -
- Country of Origin
- United States
- Utility Cart Shelf Style
- 1.5" Retaining Lips
- Material
- Steel
- Caster Type
- 2 Rigid, 2 Swivel
- Finish
- Powder Coat
- Wheel Material
- Phenolic
- Color
- Gray
- Number of Shelves
- 5
- Cart Shelf Style
- 1.5" Retaining Lips
- Item
- Multi-Shelf Truck with Ergonomic Handle
- Load Capacity
- 3,600 lbs
Dimensions
- Shelf Size
- 30"W x 48"L
- Shelf Width
- 30 in
- Wheel Diameter
- 6 in
- Shelf Length
- 48 in
- Overall Length
- 53.5 in
- Overall Height
- 65 in
- Overall Width
- 30 in
Description
Multi-Shelf Truck with Ergonomic Handle, 30" x 48" Shelf Size, 5 Shelf Model, Lipped Shelves, 3600 lbs. Capacity, 6"Phenolic Wheels
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.