Shop NEXEL
See all product information
Create Account
Stock Picking Truck, Back To Back, 40 Cells, 48inL x 18inW x 69inH, White
- Mfr # 800437
- Zoro # G511863740
product price:Â
$
570.99
/ea
Free Shipping & Returns
Key Features
Overall Height
69 in
Overall Width
48 in
Material
Steel
Color
Silver
Assembled/Unassembled
Unassembled
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 800437
- Zoro #
- G511863740
- UPC #
- -
- Country of Origin
- Multiple
- Material
- Steel
- Color
- Silver
- Assembled/Unassembled
- Unassembled
- Finish
- Nexelate
Dimensions
- Overall Height
- 69 in
- Overall Width
- 48 in
- Depth
- 18 in
Description
Whether transporting items on the road, or having them standing flat on the stockroom or warehouse floor, the Nexel Back to Back, Stock Picking Truck remain upright and rigid while keeping your inventory stationary, organized, and within convenient reach. This top choice storage truck is ideal for warehouses, fulfillment centers, other manufacturing facilities looking for a mobile solution for inventory counts, put-away or picking. Modular picking trucks features 40 back to back cells measuring 10-1/2inW x 8-1/2inD x 11inH, capable of holding 35 Lbs. per cell. Hanging compartment cells are constructed of lightweight 13 oz. vinyl/HRF that attach to aluminum hanging rods with loops on the top of your compartment cells, designed for years of low-maintenance & demanding warehouse environment use. Nexelate wire trucks have a silver epoxy powder-coated finish over a rust inhabiting undercoat and are NSF approved for wet or dry use. Units include 4 posts, 2 shelves top and base, plastic shelf clips, push handle, tie-bar and polyurethane casters 2 swivel with brakes, 2 rigid. The 5in stem casters provide a 1200 lb overall truck load capacity. Overall size 18inD x 48inW x69inH.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.