Shop LITTLE GIANT
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Multi-Shelf Truck with Ergonomic Handle
- Mfr # 5ENML-3072-6PH
- Zoro # G323510467
product price:Â
$
1,850.99
/ea
Key Features
Shelf Size
30"W x 72"L
Overall Width
30 in
Overall Length
77.5 in
Utility Cart Shelf Style
1.5" Retaining Lips
Shelf Width
30 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5ENML-3072-6PH
- Zoro #
- G323510467
- UPC #
- -
- Country of Origin
- United States
- Item
- Multi-Shelf Truck with Ergonomic Handle
- Utility Cart Shelf Style
- 1.5" Retaining Lips
- Material
- Steel
- Wheel Material
- Phenolic
- Cart Shelf Style
- 1.5" Retaining Lips
- Finish
- Powder Coat
- Color
- Gray
- Caster Type
- 2 Rigid, 2 Swivel
- Number of Shelves
- 5
- Load Capacity
- 3,600 lbs
Dimensions
- Shelf Size
- 30"W x 72"L
- Overall Width
- 30 in
- Overall Length
- 77.5 in
- Shelf Width
- 30 in
- Wheel Diameter
- 6 in
- Shelf Length
- 72 in
- Overall Height
- 65 in
Description
Multi-Shelf Truck with Ergonomic Handle, 30" x 72" Shelf Size, 5 Shelf Model, Lipped Shelves, 3600 lbs. Capacity, 6"Phenolic Wheels
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.