Welded Multi-Shelf Service Cart
- Mfr # 3ML-1832-5PY
- Zoro # G923510447
product price:Â
$
432.99
/ea
Key Features
Caster Material
Polyurethane
Overall Height
62 in
Number of Shelves
3
Overall Width
18 in
Wheel Diameter
5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3ML-1832-5PY
- Zoro #
- G923510447
- UPC #
- -
- Country of Origin
- United States
- Caster Material
- Polyurethane
- Number of Shelves
- 3
- Cart Shelf Style
- 1.5" Retaining Lips
- Finish
- Powder Coat
- Caster Type
- 2 Rigid, 2 Swivel
- Color
- Gray
- Load Capacity
- 1,200 lbs
- Utility Cart Shelf Style
- 1.5" Retaining Lips
- Item
- Welded Multi-Shelf Service Cart
- Material
- Steel
Dimensions
- Overall Height
- 62 in
- Overall Width
- 18 in
- Wheel Diameter
- 5 in
- Overall Length
- 37.5 in
- Shelf Width
- 18 in
- Shelf Length
- 32 in
Description
Welded Multi-Shelf Service Cart, 18" x 32" Shelf Size, 3 Shelf Model, Lipped Shelves, 1200 lbs. Capacity, 5" Polyurethane Wheels
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.