Multipurpose Ladder, Extension Ladder, Leaning Ladder, Stepladder Configuration, 6 ft 10 in

  • Mfr # 13470-001

  • Zoro # G7734719


product price:  $230.99
/ea
Free Shipping & Returns

Key Features

Ladder Configurations
Extension Ladder, Leaning Ladder, Stepladder
Extended Ladder Height
6 ft 10 in
Stepladder Height
4 ft
Load Capacity
375 lb
ANSI Type
IAA
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
13470-001
Zoro #
G7734719
UPC #
096764134709
Country of Origin
China

Dimensions

Extended Ladder Height
6 ft 10 in
Stepladder Height
4 ft
Bottom Width
21 in
Closed Depth
7 in
Closed Height
4 ft
Step Depth
6 in
Ladder Height
4 ft
Base Width
21 in
Stepladder Height - Maximum
1.9 ft
Leaning Ladder Height - Maximum
12 in
Leaning Ladder Standing Height - Maximum
12 in
Extension Ladder Height - Maximum
6.9 ft
Overall Height
7.2 ft
Extension Ladder Height - Minimum
4 ft
Stepladder Standing Height - Maximum
1.9 ft
Reach Height - Maximum
8.4 ft
Extension Ladder Standing Height - Maximum
3.8 ft

Details

Item
Multipurpose Ladder
Ladder Configurations
Extension Ladder, Leaning Ladder, Stepladder
Load Capacity
375 lb
ANSI Type
IAA
Material
Fiberglass
Net Weight
21 lb
Color
Green
Rung/Step Spacing
12 in
Rail Type
Nonconductive
Series
King Kombo
Standards
ANSI, OSHA Compliant
Number of Steps
3
Ladder Material
Fiberglass
Folding
Not Foldable
Shoe Type
Slip-Resistant
Conductivity
Non-Conductive
Step Spacing
12 in
Tread Type
Ribbed
Weight
17 lb
Number of Configurations
3
Locking Mechanism
Button
ANSI Duty Rating
Type IAA
Load Capacity - Maximum
375 lb
Step Type
Step

Description

Combination Ladder, Extended Ladder Height 6 ft 10 in, ANSI Type IAA, Material Fiberglass, Load Capacity 375 lb, Stepladder Height 4 ft, Closed Depth 7 in, Closed Height 4 ft, Bottom Width 21 in, Series King Kombo, Standards ANSI, OSHA Compliant, Ladder Configurations Extension Ladder, Leaning Ladder, Stepladder, Net Weight 21 lb, Rung/Step Spacing 12 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.