Zoro Homepage

NK-2 Permanently Lubricated Multi-Purpose Pump

  • Mfr # 527003

  • Zoro # G508645922


product price: $263.99
/ea
Free Shipping & Returns

Key Features

Nominal Voltage
115
Body Material
Nylon
Includes
6' Cable
Height
3-11/16 in
Width (In.)
5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
527003
Zoro #
G508645922
UPC #
10121270039
Country of Origin
Mexico

Dimensions

Height
3-11/16 in
Width (In.)
5 in

Details

Nominal Voltage
115
Body Material
Nylon
Includes
6' Cable

Description

For commercial, industrial, and home use worldwide where liquid must be transferred or recirculated. Applications include aquariums, swimming pools, water displays, ice makers, air conditioners, boat bailing, fuel oil transfer, circulating water for welding and pipe threading machines, pumping mild chemicals such as soap solutions, acids, plating solutions and fertilizers.
**This product is prohibited from shipping to California.**

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.