Shop LITTLE GIANT
Additional $100.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Order Picking Cart, 1200 lb Load Capacity, 4 Shelves, 48 in L, 18 in W, 40 in H
- Mfr # 3LG1832WSBK
- Zoro # G5661168
product price:Â
$
472.99
/ea
Key Features
Overall Height
40 in
Overall Length
48 in
Overall Width
18 in
Color
Gray
Load Capacity
1200 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 3LG1832WSBK
- Zoro #
- G5661168
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Height
- 40 in
- Overall Length
- 48 in
- Overall Width
- 18 in
- Caster Width
- 1-1/4 in
- Caster Dia.
- 5"
- Lip Height
- 1-1/2 in
- Overall LxWxH
- 48 in x 18 in x 40 in
Details
- Color
- Gray
- Load Capacity
- 1200 lb
- Item
- Order Picking Cart
- Number of Shelves
- 4
- Shelf Type
- Flush Top
- Caster Type
- (2) Rigid, (2) Swivel with Brake
- Distance Between Shelves
- 12 in
- Includes
- Writing Shelf, Welded Construction, Ships Fully Assembled
- Finish
- Gray
- Gauge
- 12
- Capacity per Shelf
- 600 lb
- Construction
- Welded Steel
- Caster Material
- Polyurethane
Description
Order Picking Cart, Load Capacity 1200 lb, 12 Gauge, Gray Finish, Gray Color, Overall Length 48 in, Overall Width 18 in, Number of Shelves 4, Capacity per Shelf 600 lb, Distance Between Shelves 12 in, Includes Writing Shelf, Welded Construction, Ships Fully Assembled
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.