Order Picking Cart, 1200 lb Load Capacity, 48 in L, 18 in W, 40 in H

  • Mfr # LGL1832WSBRK

  • Zoro # G3913021


product price:  $401.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Overall Height
40 in
Overall Length
48 in
Overall Width
18 in
Color
Gray
Load Capacity
1200 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LGL1832WSBRK
Zoro #
G3913021
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
40 in
Overall Length
48 in
Overall Width
18 in
Caster Width
1-1/4 in
Caster Dia.
5"

Details

Color
Gray
Load Capacity
1200 lb
Item
Order Picking Cart
Wheel Type
5" Polyurethane with Ball Bearings
Caster Type
(2) Rigid, (2) Swivel with Brake
Includes
Writing Shelf
Gauge
12
Finish
Powder Coated
Caster Material
Polyurethane

Description

Order Picking Cart, Load Capacity 1200 lb

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.