Shop LITTLE GIANT
Additional $140.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Order Picking Cart, Steel, 1200 lb Load Capacity, 48 in L, 18 in W, 40 in H
- Mfr # 3LGL1832WSPBK
- Zoro # G3911509
product price:Â
$
493.99
/ea
Key Features
Overall Height
40 in
Overall Length
48 in
Overall Width
18 in
Material
Steel
Color
Gray
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3LGL1832WSPBK
- Zoro #
- G3911509
- UPC #
- -
- Country of Origin
- United States
- Material
- Steel
- Color
- Gray
- Load Capacity
- 1200 lb
- Item
- Order Picking Cart
- Wheel Type
- 5" Polyurethane
- Gauge
- 12 ga
- Caster Type
- (2) Rigid, (2) Swivel with Brake
- Includes
- Writing Shelf with Storage Pocket
- Finish
- Powder Coated
Dimensions
- Overall Height
- 40 in
- Overall Length
- 48 in
- Overall Width
- 18 in
- Caster Dia.
- 5"
- Caster Width
- 1-1/4 in
Description
Order Picking Cart, Load Capacity 1200 lb
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.