Order Picking Truck, 2000 lb., 24x48, Steel, 2000 lb Load Capacity, 2 Shelves

  • Mfr # HE2-2448-WSP

  • Zoro # G5524657


product price:  $942.99
/ea
Additional $380.00 delivery surcharge applies per item.
See details

Key Features

Material
Steel
Color
Gray
Load Capacity
2000 lb
Wheel Type
8" Rigid Polyurethane, 5" Swivel Polyurethane
Number of Shelves
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HE2-2448-WSP
Zoro #
G5524657
UPC #
-
Country of Origin
United States

Dimensions

Shelf Length
48 in
Shelf Width
24 in
Caster Dia.
8", 5"
Shelf LxW
48 in x 24 in

Details

Material
Steel
Color
Gray
Load Capacity
2000 lb
Item
Order Picking Truck,2000 lb.,24x48
Wheel Type
8" Rigid Polyurethane, 5" Swivel Polyurethane
Number of Shelves
2
Utility Cart Item
Narrow Aisle Order Picking Truck
Cart Shelf Style
Flush
Caster Type
(2) Rigid, (4) Swivel
Utility Cart Shelf Style
Flush
Non-Marking
Yes
Includes
Writing Shelf & Pocket
Distance Between Shelves
24 in
Finish
Powder Coated
Caster Material
Polyurethane
Gauge
12
Handle Included
Yes
Assembled/Unassembled
Assembled

Description

Order Picking Truck,2000 lb.,24x48, Load Capacity 2000 lb, Steel Material, 12 Gauge, Powder Coated Finish, Gray Color, Number of Shelves 2, Distance Between Shelves 24 in, Shelf Length 48 in, Shelf Width 24 in, Includes Writing Shelf & Pocket, Assembled/Unassembled Assembled

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.