Shop LITTLE GIANT
Additional $100.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Welded Deep Shelf Order Picking Cart, Steel, 3600 lb Load Capacity, 18 1/4 in W, 42 1/2 in H
- Mfr # DS1830X66PYWSP
- Zoro # G3911831
product price:Â
$
751.99
/ea
Key Features
Overall Height
42 1/2 in
Overall Width
18 1/4 in
Material
Steel
Load Capacity
3600 lb
Wheel Type
6" x 2" Polyurethane
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DS1830X66PYWSP
- Zoro #
- G3911831
- UPC #
- -
- Country of Origin
- United States
- Material
- Steel
- Load Capacity
- 3600 lb
- Item
- Welded Deep Shelf Order Picking Cart
- Wheel Type
- 6" x 2" Polyurethane
- Finish
- Powder Coated
- Includes
- 12 in L x 15 in W Writing Shelf, Sloped Storage Pocket 14 in W x 4 1/2 in H
Dimensions
- Overall Height
- 42 1/2 in
- Overall Width
- 18 1/4 in
Description
Overall Height 42 1/2 in, Overall Width 18 1/4 in, Load Capacity 3600 lb
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.