Shop LITTLE GIANT

Order-Picking Utility Cart with Deep Lipped Metal Shelves, Steel, 3,600 lb Load Capacity, 2 Shelves

  • Mfr # DS2448X6-6PYWSP
  • Zoro # G2148137

product price: 
$
1,029.99
/ea
Additional $130.00 delivery surcharge applies per item.
See details

Key Features

Overall Height
42 1/2 in
Overall Length
64 in
Overall Width
24 in
Material
Steel
Color
Gray
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
DS2448X6-6PYWSP
Zoro #
G2148137
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
42 1/2 in
Overall Length
64 in
Overall Width
24 in
Shelf Length
48 in
Caster Width
2 in
Shelf Width
24 in
Caster Dia.
6 in
Lip Height
6 in
Handle Height
42 1/2 in
Caster Mounting Plate Size
4 in x 4-1/2 in
Caster Mounting Height
7 1/2 in
Caster Wheel Dia.
6 in
Shelf LxW
48 in x 24 in
Overall LxWxH
64 in x 24 in x 42 1/2 in
Top Shelf Lip Height
6 in
Caster Wheel Width
2 in
Writing Shelf LxW
12 in x 21 in
Bottom Shelf Lip Height
6 in
Shelf Lip Height
6"
Top Shelf Height
32 in
Wire Rope Length
64 in
Length
64 in

Details

Material
Steel
Color
Gray
Load Capacity
3,600 lb
Item
Order-Picking Utility Cart with Deep Lipped Metal Shelves
Wheel Type
6" x 2" Polyurethane
Handle Type
Flat
Number of Shelves
2
Utility Cart Item
Deep Shelf Order Picking Truck, 6" Deep Shelves
Distance Between Shelves
16 1/2 in
Caster Type
(2) Rigid, (2) Swivel
Includes
12 inL x 21 inW Writing Shelf, Sloped Storage Pocket 14 inW x 4-1/2 inH
Handle
Tubular Steel
Caster Material
Non-Marking Polyurethane
Capacity per Shelf
2,000 lb
Finish
Powder Coated
Utility Cart Shelf Style
Lipped
Shelf Type
Lipped Edge
Non-Marking
Yes
Gauge
12 ga
Number of Drawers
0
Assembled/Unassembled
Assembled
Number of Compartments
0
Caster Mounting Type
Plate
Method of Construction
Welded
Caster Core Material
Polyurethane
Shelf Adjustability
Fixed
Caster Outside Bolt Hole Spacing
4-1/16 in x 3-1/2 in
Caster Frame Material
Steel
Caster Brake Type
No Brake Included
Caster/Wheel Configuration
(2) Rigid, (2) Swivel
Number of Outlets
0
Caster Wheel Tread Type/Material
Standard Polyurethane
Platform Surface
Smooth
Caster Wheel/Tread Material
Polyurethane
Lip Style
4-Sided Lipped
Includes Electrical Outlets
No
Power Indicator
No
Caster Wheel Type
Standard
Caster/Wheel Mounting Location
Standard
Caster Inside Bolt Hole Spacing
2-9/16 in x 2-3/16 in
Shell Material
Steel
Wire Color
Gray

Description

Utility Cart, Load Capacity 3,600 lb, Steel Material, 12 ga Gauge, Powder Coated Finish, Gray Color, Overall Length 64 in, Overall Width 24 in, Number of Shelves 2, Capacity per Shelf 2,000 lb, Distance Between Shelves 17 in, Shelf Length 48 in, Shelf Width 24 in, Includes 12 inL x 21 inW Writing Shelf, Sloped Storage Pocket 14 inW x 4-1/2 inH, Handle Height 42 1/2 in, Top Shelf Height 32 in, Assembled/Unassembled Assembled

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.