Shop LITTLE GIANT

Order-Picking Utility Cart with Flush Metal Shelves, Steel, 3,600 lb Load Capacity, 5 Shelves

  • Mfr # 5M-2436-6PH-WSP
  • Zoro # G2246959

product price: 
$
1,068.99
/ea
Additional $150.00 delivery surcharge applies per item.
See details

Key Features

Overall Height
63 1/2 in
Overall Length
52 in
Overall Width
24 in
Material
Steel
Color
Gray
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
5M-2436-6PH-WSP
Zoro #
G2246959
UPC #
-
Country of Origin
United States
Material
Steel
Color
Gray
Load Capacity
3,600 lb
Item
Order-Picking Utility Cart with Flush Metal Shelves
Wheel Type
6" x 2" Phenolic
Handle Type
Flat
Number of Shelves
5
Finish
Powder Coated
Shelf Type
Flush
Includes
Writing Shelf with Storage Pocket
Handle
Tubular
Capacity per Shelf
2,000 lb
Distance Between Shelves
12 in
Utility Cart Shelf Style
Flush
Gauge
12 ga
Utility Cart Item
Multi-Shelf Order Picking Truck
Caster Material
Phenolic
Caster Type
(2) Swivel, (2) Rigid
Assembled/Unassembled
Assembled
Construction
Welded Steel
Type
Flush Shelves
Distance Between Middle and Bottom Shelf
24"
Number of Drawers
0
Number of Compartments
0
Distance Between Top and Middle Shelf
12"
Includes Electrical Outlets
No
Caster Frame Material
Steel
Lip Style
Flush
Caster Wheel Tread Type/Material
Standard Phenolic
Caster Brake Type
No Brake Included
Method of Construction
Welded
Shelf Adjustability
Fixed
Caster Core Material
Phenolic
Power Indicator
No
Platform Surface
Smooth
Caster Mounting Type
Plate
Caster/Wheel Configuration
(2) Rigid, (2) Swivel
Number of Outlets
0
Caster Wheel/Tread Material
Phenolic
Caster Wheel Type
Standard
Caster Outside Bolt Hole Spacing
4-1/16 in x 3-1/2 in
Caster/Wheel Mounting Location
Standard
Caster Inside Bolt Hole Spacing
2-9/16 in x 2-3/16 in
Shell Material
Steel
Wire Color
Gray
Traction Material
Steel

Dimensions

Overall Height
63 1/2 in
Overall Length
52 in
Overall Width
24 in
Shelf Width
24 in
Writing Shelf Dimensions
12"L x 21"W
Caster Width
2 in
Caster Dia.
6 in
Shelf Length
36 in
Handle Height
38 in
Top Shelf Height
64 in
Caster Mounting Plate Size
4 in x 4-1/2 in
Caster Mounting Height
7 1/2 in
Caster Wheel Width
2 in
Caster Wheel Dia.
6 in
Writing Shelf LxW
12 in x 21 in
Overall LxWxH
52 in x 24 in x 63 1/2 in
Shelf LxW
36 in x 24 in
Wire Rope Length
52 in
Length
52 in

Description

Utility Cart, Load Capacity 3,600 lb, Steel Material, 12 ga Gauge, Powder Coated Finish, Gray Color, Overall Length 52 in, Overall Width 24 in, Number of Shelves 5, Capacity per Shelf 2,000 lb, Distance Between Shelves 12 in, Shelf Length 36 in, Shelf Width 24 in, Includes Writing Shelf with Storage Pocket, Handle Height 38 in, Top Shelf Height 64 in, Assembled/Unassembled Assembled

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.