Welded Multi-Shelf Service Cart with Ergonomic Handle
- Mfr # 3ENML-2436-5PY
- Zoro # G023510569
product price:Â
$
524.99
/ea
Key Features
Utility Cart Shelf Style
1.5" Retaining Lips
Load Capacity
1,200 lbs
Shelf Width
24 in
Number of Shelves
3
Overall Length
41.5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3ENML-2436-5PY
- Zoro #
- G023510569
- UPC #
- -
- Country of Origin
- United States
- Utility Cart Shelf Style
- 1.5" Retaining Lips
- Load Capacity
- 1,200 lbs
- Number of Shelves
- 3
- Color
- Gray
- Finish
- Powder Coat
- Caster Material
- Polyurethane
- Caster Type
- 2 Rigid, 2 Swivel
- Material
- Steel
- Cart Shelf Style
- 1.5" Retaining Lips
- Item
- Welded Multi-Shelf Service Cart with Ergonomic Handle
Dimensions
- Shelf Width
- 24 in
- Overall Length
- 41.5 in
- Overall Width
- 24 in
- Wheel Diameter
- 5 in
- Overall Height
- 62 in
- Shelf Length
- 36 in
Description
Welded Multi-Shelf Service Cart with Ergonomic Handle, 24" x 36" Shelf Size, 3 Shelf Model, Lipped Shelves, 1200 lbs. Capacity, 5" Polyurethane Wheels
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.