Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pallet Dolly, 3600 lb., 42x48, Solid Deck

  • Mfr # PDS-4248-6PH

  • Zoro # G5523397


product price: $386.99
/ea
Item requires special delivery charges. A $155.00 per item surcharge will be applied.

Key Features

Platform Length
48"
For Use With
Pallets and Crates
Caster Wheel Type
Swivel
Platform Height
9"
Platform Style
Solid Deck
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PDS-4248-6PH
Zoro #
G5523397
UPC #
-
Country of Origin
United States

Dimensions

Platform Length
48"
Platform Height
9"
Platform Width
42"
Caster Wheel Dia.
6"
Caster Wheel Width
2"

Details

Item
Pallet Dolly,3600 lb.,42x48,Solid Deck
For Use With
Pallets and Crates
Caster Wheel Type
Swivel
Platform Style
Solid Deck
Number of Caster Wheels
4
Platform Material
Steel
Caster Material
Phenolic

Description

Pallet Dolly,3600 lb.,42x48,Solid Deck

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.