Zoro Homepage

Pallet Dolly, 3600 lb., 42x48, T-Handle

  • Mfr # PDST-4248-6PH

  • Zoro # G5523336


product price: $523.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Color
Gray
Platform Length
48"
Platform Style
Solid Deck
Caster Wheel Type
(2) Rigid, (2) Swivel
For Use With
Pallet
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PDST-4248-6PH
Zoro #
G5523336
UPC #
-
Country of Origin
United States

Dimensions

Platform Length
48"
Caster Wheel Dia.
6"
Platform Height
9"
Platform Width
42"

Details

Color
Gray
Item
Pallet Dolly,3600 lb.,42x48,T-Handle
Platform Style
Solid Deck
Caster Wheel Type
(2) Rigid, (2) Swivel
For Use With
Pallet
Platform Material
Steel
Caster Material
Phenolic
Number of Caster Wheels
4

Description

Pallet Dolly,3600 lb.,42x48,T-Handle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.