Zoro Homepage

Pallet Dolly, 3600 lb., Phenolic

  • Mfr # PDT-4248-6PHFL

  • Zoro # G7197181


product price: $446.99
/ea
Item requires special delivery charges. A $145.00 per item surcharge will be applied.

Key Features

Overall Length
48 in
Overall Width
42 in
Color
Gray
Load Capacity
3,600 lb
Platform Length
48 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PDT-4248-6PHFL
Zoro #
G7197181
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
48 in
Overall Width
42 in
Platform Length
48 in
Deck LxWxH
48 in x 42 in x 9 in
Caster Wheel Width
2 in
Caster Wheel Dia.
6 in
Platform Width
42 in
Platform Height
9 in
Caster Mounting Height
7 1/2 in
Center Opening Width
27 in
Deck Length
48 in
Center Opening Length
45 in
Deck Width
42 in
For Minimum Pallet Width
28 in
Caster Mounting Plate Size
4 in x 4 1/2 in
Minimum Deck Height
9 in
Handle Length
33 in
For Minimum Pallet LxW
24 in x 28 in
For Minimum Pallet Length
24 in
Deck Height
9 in
Maximum Deck Height
9 in

Details

Color
Gray
Load Capacity
3,600 lb
Item
Open-Deck Steel Pallet Dolly with Handle
Assembled
Yes
Includes
Two Vinyl Handgrips For Comfortable Grip
Load Capacity (Lb.)
3600 lb.
Caster Wheel Type
Solid
Caster Wheel Material
Phenolic
Platform Style
Flush, Open
Number of Caster Wheels
4
Platform Material
Steel
Caster Material
Phenolic
For Use With
Bulk Bins, Containers, Crates, Pallets
Wheel Material
Phenolic
Non-Marking Rollers
No
Handle Type
T-Shaped
For Surface Type
Concrete
Frame Finish
Powder Coated
Includes Towing Hitch
Without Towing Hitch
Frame Material
Steel
Deck Type
Open
Non-Marking Casters/Wheels
Yes
Deck Surface
Smooth
Compatible with Product Type
Bulk Bins, Containers, Crates, Pallets
Weight
87 lb
Caster Mounting Type
Plate
Caster Inside Bolt Hole Spacing
2 1/8 in x 2 1/2 in
Caster Brake Type
No Caster Brake
Caster Frame Material
Steel
For Pallet Type
Closed/Open
Adjustment Type
Not Adjustable
Caster/Roller Configuration
(2) Swivel, (2) Axle-Mounted with Floor Lock
Caster Outside Bolt Hole Spacing
3 1/2 in x 4 in
Caster Wheel Bearings
Roller
Deck Profile
Flush
Caster/Roller Location
Standard

Description

Open-Deck Steel Pallet Dolly with Handle, Load Capacity 3,600 lb, Deck Length 48 in, Deck Width 42 in, Deck Height 9 in, Deck Profile Flush, Deck Surface Smooth, Deck Type Open, For Pallet Type Closed/Open, Center Opening Length 45 in, Center Opening Width 27 in, Maximum Deck Height 9 in, Minimum Deck Height 9 in, Frame Material Steel, Frame Finish Powder Coated, Caster Wheel Dia. 6 in, Caster/Roller Configuration (2) Swivel, (2) Axle-Mounted with Floor Lock, Color Gray, Overall Length 48 in

Restrictions

WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer, and Nickel carbonyl, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.