
Pallet Dolly, T-Handle, 3600 lbs., 42" x 48" Deck, Floor Lock
Mfr # PDT42486PHFLLR
Zoro # G2012327
product price: $479.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PDT42486PHFLLR
Zoro #
G2012327
UPC #
-
Country of Origin
United States
Description
- 2 rigid, and 2 swivel casters
- 6" x 2" phenolic wheels
- Deck height: 9"
- Open Deck
- 3,600 lbs. Capacity
- Deck Size: 42"W x 48"L
- Load Retainers
- T-handle with Vinyl Hand Grips
- Floor Lock
- 6" x 2" phenolic wheels
- Deck height: 9"
- Open Deck
- 3,600 lbs. Capacity
- Deck Size: 42"W x 48"L
- Load Retainers
- T-handle with Vinyl Hand Grips
- Floor Lock
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.