Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pallet Dolly, w/Fork Pockets, 48 x 48"

  • Mfr # PDS-48-6PHFP

  • Zoro # G4872211


product price: $631.99
/ea
Additional $100.00 delivery surcharge applies per item.
See details

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PDS-48-6PHFP
Zoro #
G4872211
UPC #
-
Country of Origin
United States

Details

Item
Pallet Dolly,w/Fork Pockets,48 x 48"

Description

Pallet Dolly,w/Fork Pockets,48 x 48 In.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.