Pallet Sectional Stacking Bin, 32 in W x 20 in D x 42 in H, 9 Compartments, Gray, Steel

  • Mfr # MS3-1532-FP

  • Zoro # G2206097


product price:  $879.99
/ea
Item requires special delivery charges. A $240.00 per item surcharge will be applied.

Key Features

Overall Width
32 in
Overall Depth
20 in
Overall Height
42 in
Color
Gray
Number of Shelves
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MS3-1532-FP
Zoro #
G2206097
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
32 in
Overall Depth
20 in
Overall Height
42 in
Bin Depth
15 in
Bin Width
10-1/2 in
Base Height
4 in
Bin Height
12-1/2 in

Details

Color
Gray
Number of Shelves
3
Material
Steel
Item
Sectional Stacking Bin
Finish
Powder Coated
Gauge
14 ga
Type
Pallet
Load Capacity per Shelf
800 lbs
Whole Unit Load Capacity
2,400 lbs
Number of Compartments
9

Description

Stationary Storage Bins, Steel, Powder Coated, Gray, Overall Depth 20 in, Overall Height 42 in, Overall Width 32 in, Load Capacity per Shelf 800 lb, Whole Unit Load Capacity 2,400 lb, Base Type Pallet, Base Height 4 in, Number of Compartments 9, Compartment Depth 15 in, Compartment Height 12 1/2 in, Compartment Width 10 1/2 in

Restrictions

WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer, and Nickel carbonyl, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.