Zoro Homepage

Perforated Rack Decking

  • Mfr # RDP-3646-3

  • Zoro # G100443506


product price: $274.99
/ea
Free Shipping & Returns

Key Features

Finish
Powder Coated
Load Capacity
3,000 lb
Material
Steel
Overall Width
46 in
Gauge
14 ga
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RDP-3646-3
Zoro #
G100443506
UPC #
-
Country of Origin
United States

Dimensions

Overall Depth
36 in
Overall Width
46 in

Details

Finish
Powder Coated
Load Capacity
3,000 lb
Material
Steel
Item
Perforated Rack Decking
Gauge
14 ga
Decking Edge
Waterfall
Color
Gray

Description

Perforated Rack Decking, Overall Depth 36 in, Overall Width 46 in, 14 ga, 3,000 lb Load Capacity, Steel, Waterfall Decking Edge, Gray, Powder Coated

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.