Zoro Homepage

Platform Truck, 2500 lb., 62" L x 36" W

  • Mfr # BB3660B

  • Zoro # G6283168


product price: $806.99
/ea
Item requires special delivery charges. A $180.00 per item surcharge will be applied.

Key Features

Overall Height
41 in
Overall Length
62 in
Overall Width
36 in
Color
Gray/Blue
Load Capacity
2500 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BB3660B
Zoro #
G6283168
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
41 in
Overall Length
62 in
Overall Width
36 in
Deck Height
21 in
Deck Width
36 in
Caster Wheel Dia.
(2) 16 in, (2) 12 in
Deck Length
60 in

Details

Color
Gray/Blue
Load Capacity
2500 lb
Item
Platform Truck
Handle Type
Removable Pipe Handle
Number of Caster Wheels
4
Frame Material
Steel
Assembled/Unassembled
Unassembled
Finish
Powder Coated
Caster Wheel Material
Pneumatic
Caster Configuration
(2) Swivel, (2) Rigid
Handle Pocket Location
Single End
Gauge
12
Deck Material
Steel

Description

Platform Truck, Load Capacity 2500 lb, Overall Height 41 in, Overall Length 62 in, Overall Width 36 in, Deck Material Steel, Deck Height 21 in, Deck Length 60 in, Deck Width 36 in, Frame Material Steel, Handle Type Removable Pipe Handle, Color Gray/Blue

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.