Platform Truck, 48x24, 1-1/2 In Lip

  • Mfr # T-520-P-LU

  • Zoro # G6649815


product price: $458.99
/ea
Free Shipping & Returns

Key Features

Overall Height
37 in
Overall Width
24 in
Color
Gray
Load Capacity
1,600 lb
Wheel Type
Mold-On Rubber
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T-520-P-LU
Zoro #
G6649815
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
37 in
Overall Length
49 in
Overall Width
24 in
Deck LxWxH
48 in x 24 in x 9 in
Deck Width
24 in
Deck Length
48 in
Caster Wheel Width
2 in
Caster Wheel Dia.
6 in
Deck Height
9 in
Lip Height
1 1/2 in
Overall LxWxH
49 in x 24 in x 37 in
Caster Width
2 in

Details

Color
Gray
Load Capacity
1,600 lb
Item
Flow-Through Steel-Deck Platform Truck
Wheel Type
Mold-On Rubber
Handle Type
Removable Raised
Frame Material
Steel
Assembled/Unassembled
Assembled
Number of Caster Wheels
4
Caster Configuration
(2) Swivel, (2) Rigid
Finish
Powder Coated
Handle Pocket Location
Single End
Caster Wheel Material
Mold-on Rubber
Includes
1-1/2 in Lip
Gauge
12
Deck Material
Steel
Deck Finish/Coating
Powder Coated
Frame Finish/Coating
Powder Coated
Deck Surface
Smooth
Deck Construction
Perforated
Caster/Wheel Mounting Location
Standard
Deck Gauge
12 ga
Caster Wheel Type
Mold-On Rubber
Lip Style
4-Sided Lipped
Caster Mounting Type
Plate
Caster/Wheel Configuration
(2) Rigid, (2) Swivel
Features
Smooth 12 Gauge Perforated Deck Allows Unwanted Debris and Moisture to Pass Through
Caster Wheel/Tread Material
Rubber
Side Panel Type
No Side Panels
Number of Platforms
1

Description

Platform Truck, Load Capacity 1,600 lb, Overall Height 37 in, Overall Length 49 in, Overall Width 24 in, Deck Construction Perforated, Deck Material Steel, Deck Finish/Coating Powder Coated, Deck Gauge 12 ga, Deck Height 9 in, Deck Length 48 in, Deck Width 24 in, Deck Surface Smooth, Frame Material Steel, Frame Finish/Coating Powder Coated, Handle Type Removable Raised, Lip Style 4-Sided Lipped, Lip Height 1 1/2 in, Side Panel Type No Side Panels, Number of Platforms 1, Color Gray

Restrictions

WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer, and Nickel carbonyl, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.