Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Platform Truck, Cap 2000 lb, 16x48

  • Mfr # HE2-1648

  • Zoro # G3456376


product price: $701.09
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.

Key Features

Overall Height
58 in
Overall Length
16 in
Overall Width
48 in
Material
Steel
Color
Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HE2-1648
Zoro #
G3456376
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
58 in
Overall Length
16 in
Overall Width
48 in
Deck Height
10 in
Deck Length
48 in
Caster Wheel Dia.
5 in, 8 in
Deck Width
16 in
Caster Wheel Width
1 1/4 in, 2 in
Caster Mounting Plate Size
4 in x 4-1/2 in
Caster Mounting Height
9 1/2 in
Overall LxWxH
48 inx16 inx58 in
Shelf LxW
48 inx16 in
Shelf Width
16 in
Inside Length
48 in
Shelf Length
48 in
Inside Width
16 in
Handle Width
16 in
Caster Width
1 1/4 in, 2 in

Details

Material
Steel
Color
Gray
Load Capacity
2,000 lb
Item
Narrow-Width Dual-Side-Access Slat-Wall Metal Stock Truck
Handle Type
No Handle
Number of Shelves
2
Number of Caster Wheels
6
Handle Pocket Location
Dual Ends
Gauge
12 ga
Finish
Powder Coated
Deck Material
Steel
Includes
Center Shelf and (2) End Handles
Caster Wheel Material
Polyurethane
Assembled/Unassembled
Assembled
Frame Material
Steel
Caster Configuration
(4) Swivel, (2) Rigid
Caster Wheel Type
Standard
Caster/Wheel Configuration
(2) Rigid, (4) Swivel
Caster Frame Material
Steel
Caster Brake Type
No Brake Included
Caster Outside Bolt Hole Spacing
4-1/16 in x 3-1/2 in
Caster Mounting Type
Plate
Caster Wheel/Tread Material
Polyurethane
Caster Core Material
Polyurethane
Caster Inside Bolt Hole Spacing
2-9/16 in x 2-3/16 in
Caster/Wheel Mounting Location
6-Wheel
Lip Style
Flush
Shelf Construction
Solid
Shelf Adjustability
Fixed
Number of Side Panels
2
Method of Construction
Welded
Side Panel Construction
Slat
Caster Mounting Plate Bolt Hole Pattern
3 in x 3 in
Distance Between Shelves
24 in
Number of Accessible Sides
2

Description

Narrow-Width Dual-Side-Access Slat-Wall Metal Stock Truck, Load Capacity 2,000 lb, Number of Shelves 2, Shelf Length 48 in, Shelf Width 16 in, Shelf Construction Solid, Caster Brake Type No Brake Included, Caster Wheel Dia. 5 in, 8 in, Caster Wheel/Tread Material Polyurethane, Caster/Wheel Configuration (2) Rigid, (4) Swivel, Caster/Wheel Mounting Location 6-Wheel, Distance Between Shelves 24 in, Finish Powder Coated, Handle Type No Handle, Material Steel, Method of Construction Welded

Restrictions

WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer, and Nickel carbonyl, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.