Shop LITTLE GIANT

PlatformTruck, Gray;Blue, Steel, 2,000lb

  • Mfr # RNB-2460-6MR-AH
  • Zoro # G2246399

product price: 
$
652.99
/ea
Additional $104.00 delivery surcharge applies per item.
See details

Key Features

Overall Height
48 in
Overall Width
24 in
Color
Blue, Gray
Load Capacity
2,000 lb
Wheel Type
Mold-On Rubber
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
RNB-2460-6MR-AH
Zoro #
G2246399
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
48 in
Overall Length
62 in
Overall Width
24 in
Deck LxWxH
60 in x 24 in x 24 in to 34 in
Deck Length
60 in
Deck Height
24 in to 34 in
Caster Wheel Dia.
6 in
Deck Width
24 in
Caster Wheel Width
2 in
Overall LxWxH
62 in x 24 in x 48 in
Handle Height
40 in
Adjustable Height Range
24 in to 34 in
Caster Width
2 in
Caster Wheel Diameter
6 in
Wire Rope Length
62 in
Length
62 in
Fits Chest Size
1-3/4 in Butcher Block, Lower Shelf With Lipped Edges, Open Base Reduces Weight and Prevents Accumulation of Unnecessary Materials

Details

Color
Blue, Gray
Load Capacity
2,000 lb
Item
Work-Height Steel-Deck Platform Truck
Wheel Type
Mold-On Rubber
Handle Type
Removable Raised
Caster Configuration
(2) Swivel, (2) Rigid
Finish
Powder Coated
Deck Material
Steel
Assembled/Unassembled
Assembled
Caster Wheel Material
Mold-on Rubber
Gauge
12
Number of Caster Wheels
4
Handle Pocket Location
Single End
Includes
4 Casters, 2 Rigid and 2 Swivel
Frame Material
Steel
Caster Wheel Type
Mold-On Rubber
Caster/Wheel Mounting Location
Standard
Number of Platforms
1
Frame Finish/Coating
Powder Coated
Caster Mounting Type
Plate
Features
1-3/4 in Butcher Block, Lower Shelf With Lipped Edges, Open Base Reduces Weight and Prevents Accumulation of Unnecessary Materials
Caster/Wheel Configuration
(2) Rigid, (2) Swivel
Deck Surface
Smooth
Deck Finish/Coating
Powder Coated
Lip Style
Flush
Side Panel Type
No Side Panels
Caster Wheel/Tread Material
Rubber
Deck Construction
Solid
Deck Gauge
12 ga
Platform Adjustability
Adjustable
Frame Gauge
16 ga
Wire Color
Blue, Gray

Description

Platform Truck, Load Capacity 2,000 lb, Overall Height 48 in, Overall Length 62 in, Overall Width 24 in, Deck Construction Solid, Deck Material Steel, Deck Finish/Coating Powder Coated, Deck Gauge 12 ga, Deck Height 35 1/2 in, Deck Length 60 in, Deck Width 24 in, Deck Surface Smooth, Frame Material Steel, Frame Finish/Coating Powder Coated, Handle Type Removable Raised, Lip Style Flush, Lip Height Not Applicable, Side Panel Type No Side Panels, Number of Platforms 1, Color Blue, Gray

Restrictions

WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer, and Nickel carbonyl, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.