Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

24" x 26-35/64" 1/2 HP 41.0 gal. Simplex Sewage System 115V

  • Mfr # 511676

  • Zoro # G1617756


product price: $733.99
/ea
Free Shipping & Returns

Key Features

Basin Dia.
24 in
Cover Material
Structural Foam Polyethylene
Application
Sewage Transfer
HP
1/2
Motor RPM
1750
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
511676
Zoro #
G1617756
UPC #
010121147898
Country of Origin
United States

Dimensions

Basin Dia.
24 in
Basin Height
26 1/2 in
Cord Size
18-3
Cord Length - Pumps
20 ft.
Cord Length
20 ft
Tank Length
24"
Pump Discharge Diameter
3 in
Inlet Dia.
4 in
Vent Size
2 in
Discharge Diameter
3 in
Basin Diameter
24 in
Inlet Diameter
4 in
For Vent Pipe Diameter
2 in

Details

Cover Material
Structural Foam Polyethylene
Application
Sewage Transfer
HP
1/2
Motor RPM
1750
Pump HP
1/2
Outlet
3"
GPM of Water @ 5 Ft. of Head
120
GPM of Water @ 10 Ft. of Head
95
Voltage - Pumps
120VAC
Discharge NPT
3" F
Basin Capacity
41 gal
Amps
9.5
GPM of Water @ 20 Ft. of Head
25
Hz
60 Hz
Input Phase AC
1
Phase
Single
Features
Radial Rib Design for Extra Strength, Molded Inlet Hub, Pump Access Cover
Amps - Pumps
9.50
Item - Sump/Sewage Pump Systems
Simplex Sewage System
Voltage
115V
Switch Type - Pumps
Vertical
GPM of Water @ 15 Ft. of Head
70
Item
Sewage Ejector System
Max. Liquid Temp.
120 Degrees F
Inlet
4 in
Max. Head - Pumps
25 ft.
Max. Head
25 ft
Pump Body Material
Polyethylene
RPM
1,750 RPM
Rated Voltage
120V AC
Flow Rate @ 10 Ft. of Head
95 gpm
Flow Rate @ 20 Ft. of Head
25 gpm
Alarm Included
No
Switch Actuation
Tether Float
Switch Electrical Connection
Piggyback
Number of Pumps
1
Phase - Pumps
1
Flow Rate @ 15 Ft. of Head
70 gpm
Flow Rate @ 5 Ft. of Head
120 gpm
Liquid Temperature - Maximum
120 Degrees F
Horsepower
1/2 hp
Feet of Head - Maximum
25 ft
Frequency
60 Hz
Flow Rate @ 10 ft of Head
95 gpm
Includes Alarm
No Alarm Included
Rotation Speed - Maximum
1,750 RPM

Description

Sewage Ejector System, HP 1/2, Number of Pumps 1, Rated Voltage 120V AC, Hz 60 Hz, Phase - Pumps 1, Switch Actuation Tether Float, Switch Electrical Connection Piggyback, Pump Body Material Polyethylene, Flow Rate @ 5 Ft. of Head 120 gpm, Flow Rate @ 10 Ft. of Head 95 gpm, Flow Rate @ 15 Ft. of Head 70 gpm, Flow Rate @ 20 Ft. of Head 25 gpm, Cord Length 20 ft, Max. Liquid Temp. 120 Degrees F, Max. Head 25 ft, RPM 1,750 RPM, Basin Capacity 41 gal, Basin Dia. 24 in, Basin Height 26 1/2 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.