Zoro Homepage

41 gal. Sewage Basin 4" x 3", 25.54" H, Plastic

  • Mfr # 513616

  • Zoro # G1618228


product price: $449.99
/ea
Free Shipping & Returns

Key Features

Basin Material
Plastic
Inlet
4"
Width
24"
Vent
2"
Cord Access
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
513616
Zoro #
G1618228
UPC #
010121149595
Country of Origin
United States

Dimensions

Width
24"
Basin Height
26.54"
Length
24"
Height
26.54"
Inlet Dia.
4 in
Overall Height
26 9/16 in
Vent Size
2 in
Outlet Diameter
3 in
Inlet Diameter
4 in
For Vent Pipe Diameter
2 in
Overall Diameter
22 in

Details

Basin Material
Plastic
Inlet
4"
Vent
2"
Cord Access
Yes
Basin Capacity
41.0 gal.
Outlet
3 in
Material of Construction
Plastic
Item
Sewage Basin
Material
Plastic
Capacity
41 gal
Environment
Indoor
Radon Mitigation
Not Radon Mitigating
Compatible Manufacturer Part Number
10JF2V3D, PPJ2V3D
Basin Type
Sewage Basin
For Number of Pumps
1

Description

Sewage Basin, Material Plastic, Capacity 41 gal, Vent Size 2 in, Inlet Dia. 4 in, Overall Height 26 9/16 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.